Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 279 Concrete Ring, 3-1/2" Deep, 3/4" & 1" Double Row Knockouts - Pkg Qty 20
See all 15 items in product family

Hubbell 279 Concrete Ring, 3-1/2" Deep, 3/4" & 1" Double Row Knockouts - Pkg Qty 20

Item #: WBB197004

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $272.40 Save up to 42%
$7.90 each

Sold in packages of 20

Price: $158.00
Product Information
Customer Review
Product Q&A
Concrete rings are used with poured deck floor construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with finished concrete surface. Cover plate must be ordered separately.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES49.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES4
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER279
    • PACKAGE QUANTITY20
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:24