Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 280 Concrete Ring, 4" Deep, 3/4" & 1" Double Row Knockouts - Pkg Qty 20
See all 15 items in product family

Hubbell 280 Concrete Ring, 4" Deep, 3/4" & 1" Double Row Knockouts - Pkg Qty 20

Item #: WBB197005

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $311.80 Save up to 39%
$9.50 each

Sold in packages of 20

Price: $190.00
Product Information
Customer Review
Product Q&A
Hung ceiling box is installed between structural members using 918 bars (sold separately).

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES43.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES30
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER280
    • PACKAGE QUANTITY20
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!