Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 275 Concrete Ring, 5" Deep, 1/2" & 3/4" Double Row Knockouts - Pkg Qty 10
See all 15 items in product family

Hubbell 275 Concrete Ring, 5" Deep, 1/2" & 3/4" Double Row Knockouts - Pkg Qty 10

Item #: WBB197001

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.30 Save up to 43%
$9.10 each

Sold in packages of 10

Price: $91.00
Product Information
Customer Review
Product Q&A
Concrete rings are used with poured deck floor construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with finished concrete surface. Cover plate must be ordered separately.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES61.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES5
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER275
    • PACKAGE QUANTITY10
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!