Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 824 Gang Box Mud-Ring, 5 Device, Raised 3/4" - Pkg Qty 5
See all 8 items in product family

Hubbell 824 Gang Box Mud-Ring, 5 Device, Raised 3/4" - Pkg Qty 5

Item #: WBB196757

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $116.50 Save up to 23%
$18.00 each

Sold in packages of 5

Price: $90.00
Product Information
Customer Review
Product Q&A
Raised gang box device covers/rings are used in finish wall applications to mount switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES25.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES12-1/2
    • DEPTH INCHES1/4
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER824
    • PACKAGE QUANTITY5
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed