Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 998 Ground Screw, 4-Way Combo Head, #10-32 Threads - Pkg Qty 1000
See all 28 items in product family

Hubbell 998 Ground Screw, 4-Way Combo Head, #10-32 Threads - Pkg Qty 1000

Item #: WBB196791

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.10 each

Sold in packages of 1,000

Price: $100.00
Product Information
Customer Review
Product Q&A
Grounding accessories provide a safe electrical path to ground to help prevent shock. #10-32 grounding screw threads into box and provides a means of fastening the ground conductor.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBER998
    • PACKAGE QUANTITY1000
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed