Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 996 Grounding Pigtail, #12 Solid Insulated Copper Wire - Pkg Qty 1000
See all 28 items in product family

Hubbell 996 Grounding Pigtail, #12 Solid Insulated Copper Wire - Pkg Qty 1000

Item #: WBB196789

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,880.00 Save up to 56%
$0.83 each

Sold in packages of 1,000

Price: $830.00
Product Information
Customer Review
Product Q&A
Grounding accessories provide a safe electrical path to ground to help prevent shock. Ground wires fasten to the box and are then connected to wiring system or wiring device. 6" & 8" ground pigtails feature 4-way (slotted, phillips, hex-head) combo 10-32 captive screw.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGreen/Cooper
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBER996
    • PACKAGE QUANTITY1000
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONCopper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:64