Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 724 Octagon Cover 4", 1/2" Knockout In Center - Pkg Qty 50
See all 7 items in product family

Hubbell 724 Octagon Cover 4", 1/2" Knockout In Center - Pkg Qty 50

Item #: WBB197105

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.50 Save up to 77%
$0.33 each

Sold in packages of 50

Price: $16.50
Product Information
Customer Review
Product Q&A
Flat covers are used to close an outlet box or mount a device.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES1/8
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER724
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Covers
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60