Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts - Pkg Qty 25
See all 3 items in product family

Hubbell 128 Octagon Extension 4", 1-1/2" Deep, 1/2" Side Knockouts - Pkg Qty 25

Item #: WBB196803

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $116.25 Save up to 46%
$2.50 each

Sold in packages of 25

Price: $62.50
Product Information
Customer Review
Product Q&A
Extension rings provide a means for adding additional cubic capacity to a box or as an outlet box for surface conduit. Not designed for ceiling fan support.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES15.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER128
    • PACKAGE QUANTITY25
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!