Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 701rd Protection Plate, Raised, To Protect 1 Device On Caddy Mp1s - Pkg Qty 24
See all 10 items in product family

Hubbell 701rd Protection Plate, Raised, To Protect 1 Device On Caddy Mp1s - Pkg Qty 24

Item #: WBB196875

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.76 Save up to 53%
$0.94 each

Sold in packages of 24

Price: $22.56
Product Information
Customer Review
Product Q&A
Eliminates drywall compound, debris, paint, and drywall router bit from entering box or damaging wiring or wiring device.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • MANUFACTURERS PART NUMBER701RD
    • PACKAGE QUANTITY24
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:26