Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic WP1010HC Single Gang Horizontal 3-1/8" Deep w/Duplex and GFCI Inserts
See all 17 items in product family

Intermatic WP1010HC Single Gang Horizontal 3-1/8" Deep w/Duplex and GFCI Inserts

Item #: WBB200620

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.20
Product Information
Customer Review
Product Q&A
These NEMA 3R receptacle covers ensure compliance with 2005 NEC Article 406.8 (B) (1) which requires that 15 and 20 ampere, 125 and 250 volt receptacles installed in a wet location have an enclosure that is weatherproof whether or not the attachment plug cap is inserted. They also meet the 1999 NEC Article 410-57(b) and are designed to meet the 1999 NEC Article 210-60(b), which requires that receptacles installed behind beds in hotels and motels be protected with a suitable guard. All covers are shipped with gasket, mounting screws, base and cover assembly and patented inserts. The Flexi-Guard series provides inserts for a variety of applications; 16 for the WP3100/WP1100 single gang series and 70 for the WP1200 two gang series. The single gang Flexi-Guard models are all designed to mount horizontally or vertically. The patented insert design ensures flexibility in the field by simply inserting the proper insert into the base and cover assembly. The two gang Flexi-Guard models utilize six "split" inserts which create virtually any dual device combination, as well as providing additional flexibility because the inserts can be rotated 90, 180 or 270 degrees. This provides coverage for horizontally or vertically mounted devices as well as "left hand" or "right hand" applications without removing and switching the two installed devices. The "jumbo covers" WP1150C, WP1250C, WP1050 and WP1050G provide protection for a single large cord set (up to 3/4" dia.) for portable spa heaters and other heavy duty applications. A lockable hasp is provided on selected models. The hasp accepts up to .315" (8 mm) diameter shank.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHClear
    • WIDTH INCHES5
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES4-1/4
    • MANUFACTURERS PART NUMBERWP1010HC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:27