Intermatic WP1000HRC Single Gang Recessed Horizontal In-Use Cover
See all 17 items in product family

Intermatic WP1000HRC Single Gang Recessed Horizontal In-Use Cover

Item #: WBB200561

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Achieve the clean appearance you desire for a home"s fa├žade by eliminating the bulky look of traditional bubble outlet covers and still remain code-compliant. When installed, the selected wiring device is inset three inches from the exterior of the house. The covers include a hinged cover that protects the outlets and cords in much the same way as bubble models. However, the cover only protrudes approximately 1/2" from the structure. The outlet ports are also bigger than standard covers, easily handling larger cord-sets.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHClear
    • WIDTH INCHES8.62
    • DEPTH INCHES6
    • HEIGHT INCHES6.81
    • MANUFACTURERS PART NUMBERWP1000HRC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!