Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intermatic WP1000GC Single Gang Vertical 2-1/4" Deep w/Duplex and GFCI Inserts - vertical gray
See all 17 items in product family

Intermatic WP1000GC Single Gang Vertical 2-1/4" Deep w/Duplex and GFCI Inserts - vertical gray

Item #: WBB200558

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.20
Product Information
Customer Review
Product Q&A
Achieve the clean appearance you desire for a home"s fa├žade by eliminating the bulky look of traditional bubble outlet covers and still remain code-compliant. When installed, the selected wiring device is inset three inches from the exterior of the house. The covers include a hinged cover that protects the outlets and cords in much the same way as bubble models. However, the cover only protrudes approximately 1/2" from the structure. The outlet ports are also bigger than standard covers, easily handling larger cord-sets.

Product Specifications

    • BRANDIntermatic
    • COLOR FINISHClear/Gray
    • WIDTH INCHES3-13/16
    • DEPTH INCHES2-5/8
    • HEIGHT INCHES5-1/2
    • MANUFACTURERS PART NUMBERWP1000GC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:25