Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 980 Square Box 4" Accessories, Box-Loc Stud Bracket - Pkg Qty 50
See all 28 items in product family

Hubbell 980 Square Box 4" Accessories, Box-Loc Stud Bracket - Pkg Qty 50

Item #: WBB196777

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.27 each

Sold in packages of 50

Price: $113.50
Product Information
Customer Review
Product Q&A
Allows any steel electrical box to be attached to either side of a metal stud quickly and easily.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2
    • DEPTH INCHES2
    • HEIGHT INCHES4
    • LENGTH INCHES13
    • MANUFACTURERS PART NUMBER980
    • PACKAGE QUANTITY50
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed