Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 963 Switch Box Plaster Ears W/Screws - 1 Screw Style - Pkg Qty 100
See all 28 items in product family

Hubbell 963 Switch Box Plaster Ears W/Screws - 1 Screw Style - Pkg Qty 100

Item #: WBB196909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.73 each

Sold in packages of 100

Price: $73.00
Product Information
Customer Review
Product Q&A
Plaster ears with screws to convert switch box into old work.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES--
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES--
    • DEPTH INCHES--
    • HEIGHT INCHES--
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER963
    • PACKAGE QUANTITY100
    • TYPEElectrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed