Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman CSD12126 Wall-Mounted Type 4/12 Enclosure, 12" x 12" x 6", Gray

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Hoffman CSD12126 Wall-Mounted Type 4/12 Enclosure, 12" x 12" x 6", Gray

Item #: WBB1222345

Sold By: globalindustrial.com

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.20
Product Information
Customer Review
Product Q&A
Hoffman CSD12126 Wall-Mounted Type 4/12 Enclosure, 12" x 12" x 6", Gray

CONCEPTTM Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Features:
  • 14, 16 or 18 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210┬ádegrees)
  • External formed body flange
  • Panel mounting studs fit optional CONCEPT panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Hidden hinges
  • Doors are interchangeable and easily removed by pulling clip-style hinge pins
  • Seamless foam-in-place gasket
  • Quarter-turn slotted latch(es)
  • Door alignment device on doors wider than 30 in.
  • Four hinges on 60-in.-high enclosures
  • Grounding stud on body; bonding provision on door (except window-door models)
  • Provisions for thermoplastic data pocket (right-hand hinged door on two-door models)
  • Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers
  • Single-door enclosures have a three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch
  • Window-door enclosures have a clear polycarbonate window flush with door surface
  • Mounting frame on flush-mount enclosures extends completely around enclosure
  • Two-door enclosures have a overlapping door design which provides full-width access
  • Two door enclosures have a three-point latch system on right-hand hinged door furnished with flush slotted insert
  • Illustrated instruction sheet

Product Specifications

    • BRANDHoffman
    • COLOR FINISHGray
    • WIDTH INCHES12
    • DEPTH INCHES6
    • HEIGHT INCHES12
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBERCSD12126
    • PACKAGE QUANTITY1
    • TYPE4/12
    • CONSTRUCTIONSteel
    • DOOR GAUGE16
    • J MM152
    • PANEL SIZE D X E MM259 x 259
    • MOUNTING G X H MM267 x 267
    • A X B X C MM305 x 305 x 152
    • A X B X C INCHES12.00 x 12.00 x 6.00
    • MOUNTING G X H INCHES10.50 x 10.50
    • J INCHES6
    • WALL MOUNTING WIDTH INCHES10.5
    • CONCEPT PANELCP1212
    • CONDUCTIVE PANELCP1212G
    • WALL MOUNTING DEPTH INCHES10.5
    • COLORGray
    • PANEL GAUGE10.20 x 10.20
    • LATCHES QTY.1
    • LATCHES STYLEQuarter-Turn
    • DESCRIPTIONWall Mount Enclosure
    • BODY GAUGE18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:23