Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold 6ATCFFBS Poke-Thru Furniture Feed, 6", Brass

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Wiremold 6ATCFFBS Poke-Thru Furniture Feed, 6", Brass

Item #: WBB883619

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $522.00
Product Information
Customer Review
Product Q&A
Wiremold 6ATCFFBS Poke-Thru Furniture Feed, 6", Brass

Features

  • Auto-close egress doors
  • Egress doors lock in position when slid open and automatically close around cables, reducing the egress opening to the smallest size possible
  • Improved hinge design

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER6ATCFFBS
    • TYPEPoke-Thru
    • CONSTRUCTIONAssembled
    • NUMBER OF OUTLETS4
    • APPLICATIONCommercial, Office
    • COLORBrass
    • MOUNTING METHODThrough Floor
    • MATERIALMetal
    • INSULATIONIntermescent Fire Barrier
    • DESCRIPTIONFurniture Feed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:21