Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold 8ATCBK Poke-Thru Un-Wired Assembly, Core, Surface, 8", Black

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Wiremold 8ATCBK Poke-Thru Un-Wired Assembly, Core, Surface, 8", Black

Item #: WBB883682

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $721.00
Product Information
Customer Review
Product Q&A
Wiremold 8ATCBK Poke-Thru Un-Wired Assembly, Core, Surface, 8", Black

Features

  • Largest capacity poke-thru devices on the market
  • The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER8ATCBK
    • TYPEPoke-Thru
    • CONSTRUCTIONAssembled
    • DESCRIPTIONUn-Wired Assembly
    • MOUNTING METHODThrough Floor
    • MATERIALMetal
    • INSULATIONIntermescent Fire Barrier
    • APPLICATIONCommercial, Office
    • COLORBlack
    • NUMBER OF OUTLETS4
    • LENGTH16-3/4"
    • CABLE ENTRY3/4" Trade Size Stem

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23