Wiremold 8ATCGY Poke-Thru Un-Wired Assembly, Core, Surface, 8", Gray

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Wiremold 8ATCGY Poke-Thru Un-Wired Assembly, Core, Surface, 8", Gray

Item #: WBB883681

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 721.00
Product Information
Customer Review
Product Q&A
Wiremold 8ATCGY Poke-Thru Un-Wired Assembly, Core, Surface, 8", Gray

Features

  • Largest capacity poke-thru devices on the market
  • The 8AT Series is designed for an 8" [203mm] core hole and provides up to four (4) gangs of power, communication, or A/V capability

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBER8ATCGY
    • TYPEPoke-Thru
    • CONSTRUCTIONAssembled
    • MOUNTING METHODThrough Floor
    • LENGTH16-3/4"
    • APPLICATIONCommercial, Office
    • DESCRIPTIONUn-Wired Assembly
    • COLORGray
    • CABLE ENTRY3/4" Trade Size Stem
    • NUMBER OF OUTLETS4
    • INSULATIONIntermescent Fire Barrier
    • MATERIALMetal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!