Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold FS4R-RED Poke-Thru Flamestopper Thru-Wall Fitting. 4" EMT Conduit, Red

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Wiremold FS4R-RED Poke-Thru Flamestopper Thru-Wall Fitting. 4" EMT Conduit, Red

Item #: WBB883663

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $158.95
Product Information
Customer Review
Product Q&A
Wiremold FS4R-RED Poke-Thru Flamestopper Thru-Wall Fitting. 4" EMT Conduit, Red

Features

  • Built-in Firestopping expands with exposure to heat
  • Engineered for rapid expansion when exposed to fire or high temperatures to quickly seal the pathway and prevent the passage of flames and smoke

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBERFS4R-RED
    • TYPEPoke-Thru
    • CONSTRUCTIONNot Assembled
    • LENGTH6"
    • HEIGHT6-1/4"
    • MOUNTING METHODThrough Floor/Wall
    • WIDTH1-3/4"
    • APPLICATIONCommercial, Office
    • NUMBER OF OUTLETS0
    • DESCRIPTIONFlamestopper Thru-Wall Fitting
    • COLORRed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:27