Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold RFB2-SS Floor Box 4-Compartment Shallow Stamped Recessed Box

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Wiremold RFB2-SS Floor Box 4-Compartment Shallow Stamped Recessed Box

Item #: WBB883754

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $110.95
Product Information
Customer Review
Product Q&A
Wiremold RFB2-SS Floor Box 4-Compartment Shallow Stamped Recessed Box

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Tunnel, one duplex and one communication bracket

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBERRFB2-SS
    • TYPEFloor Box
    • CONSTRUCTIONAssembled
    • MOUNTING METHODIn Concrete
    • DESCRIPTIONShallow Stamped Recessed Box
    • MATERIALMetal
    • CABLE ENTRYThrough Floor
    • APPLICATIONCommercial, Office

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:46