Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wiremold RFB9 Floor Box 9-Gang Recessed Floor Box

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Wiremold RFB9 Floor Box 9-Gang Recessed Floor Box

Item #: WBB883871

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 165.95
Product Information
Customer Review
Product Q&A
Wiremold RFB9 Floor Box 9-Gang Recessed Floor Box

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets

Product Specifications

    • BRANDWiremold
    • MANUFACTURERS PART NUMBERRFB9
    • TYPEFloor Box
    • CONSTRUCTIONAssembled
    • DESCRIPTIONCommunication Cover Assembly W/Slide Doors
    • MATERIALMetal
    • MOUNTING METHODIn Concrete
    • APPLICATIONCommercial, Office
    • NUMBER OF GANGS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!