

 |
Browse Electrical Boxes & Enclosures (3,521 Items) |
 |
 |
Sub Category |
 |
| Enclosures - Plastic NEMA 4 (147) |
|
|
|
|
 |
Vynckier ANB2016 ARIA 20" X 16" Non-Metallic Enclosure, Bonded Window, 1/4 Turn Handle Opening |
| |
|
 |
|
 |
|
 |
|
|
|
Vynckier ANB2016 ARIA 20" X 16" Non-Metallic Enclosure, Bonded Window, 1/4 Turn Handle Opening
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB692336
|
|
|
|
Price: $556.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Vynckier ANB2016 ARIA 20" X 16" Non-Metallic Enclosure, Bonded Window, 1/4 Turn Handle Opening
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANB" standard enclosures include a slotted 1/4 turn latch, a bonded window on the cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
|
| Product Specifications |
| BRAND |
Vynckier |
| MANUFACTURERS PART NUMBER |
ANB2016 |
| TYPE |
Enclosure |
| WEIGHT LBS |
14.13 |
| CONSTRUCTION |
Non-Metallic |
| SERIES |
ARIA |
| TURN HANDLE |
1/4 Opening |
| OUTSIDE WIDTH INCHES |
16.34 |
| OUTSIDE DEPTH INCHES |
9.06 |
| INSIDE HEIGHT INCHES |
18.7 |
| INSIDE WIDTH INCHES |
14.57 |
| INSIDE DEPTH INCHES |
8.11 |
| OUTSIDE HEIGHT INCHES |
20.28 |
| NEMA RATING |
3, 3R, 3S, 4, 4X, 12 and 13 |
| TEMPERATURE RESISTANCE (C) |
-50 to +150 |
| BACKPLATE PART NO. |
ABP2016A/ABP2016S/ABP2016N |
| BACKPLATE DIMENSIONS - H X W " |
17.72 x 13.78 |
| TEMPERATURE RESISTANCE (F) |
-58 to +302 |
|
|
|
|
 |
|
|