

 |
Browse Electrical Boxes & Enclosures (3,521 Items) |
 |
 |
Sub Category |
 |
| Enclosures - Plastic NEMA 4 (147) |
|
|
|
|
 |
Vynckier ANG4032HKLA ARIA 40" X 32" Non-Metallic Enclosure, Gasket Window, A-Hekla Installed |
| |
|
 |
|
 |
|
 |
|
|
|
Vynckier ANG4032HKLA ARIA 40" X 32" Non-Metallic Enclosure, Gasket Window, A-Hekla Installed
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 15 to 18 days
Stock No: WBB692432
|
|
|
|
Price: $1,553.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Vynckier ANG4032HKLA ARIA 40" X 32" Non-Metallic Enclosure, Gasket Window, A-Hekla Installed
Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "ANG" standard enclosures include a slotted 1/4 turn latch, a gasketed window on the cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
|
| Product Specifications |
| BRAND |
Vynckier |
| MANUFACTURERS PART NUMBER |
ANG4032HKLA |
| TYPE |
Enclosure |
| WEIGHT LBS |
51 |
| CONSTRUCTION |
Non-Metallic |
| NEMA RATING |
3, 3R, 3S, 4, 4X, 12 and 13 |
| SERIES |
ARIA |
| INSTALLED |
A-Hekla |
| OUTSIDE HEIGHT INCHES |
40.75 |
| OUTSIDE WIDTH INCHES |
32.87 |
| OUTSIDE DEPTH INCHES |
11.81 |
| INSIDE HEIGHT INCHES |
38.39 |
| INSIDE WIDTH INCHES |
30.31 |
| INSIDE DEPTH INCHES |
10.86 |
| BACKPLATE PART NO. |
ABP4032A/ABP4032S/ABP4032N |
| BACKPLATE DIMENSIONS - H X W " |
37.40 x 29.53 |
| TEMPERATURE RESISTANCE (F) |
-58 to +302 |
| TEMPERATURE RESISTANCE (C) |
-50 to +150 |
|
|
|
|
 |
|
|