

 |
Browse Electrical Boxes & Enclosures (3,521 Items) |
 |
 |
Sub Category |
 |
| Enclosures - Pushbutton (59) |
|
|
|
|
 |
Vynckier VM553CT VM 5" X 5" X 3" Non-Metallic Enclosure, Transparent Cover |
| |
|
 |
|
 |
|
 |
|
|
|
Vynckier VM553CT VM 5" X 5" X 3" Non-Metallic Enclosure, Transparent Cover
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB692582
Minimum Quantity: 4 ($159.80)
|
|
|
|
Price: $39.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Vynckier VM553CT VM 5" X 5" X 3" Non-Metallic Enclosure, Transparent Cover
The VM Series range in size from from 5" x 3" to 7" x 7", varying depths, 10 sizes and a variety of configurations.The VM series "CT" enclosures include a transparent cover and 4 non-metallic corner screws.All bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Transparent covers are made from LEXAN® Polyurethane.Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13
|
| Product Specifications |
| BRAND |
Vynckier |
| MANUFACTURERS PART NUMBER |
VM553CT |
| TYPE |
Enclosure |
| CONSTRUCTION |
Non-Metallic |
| OUTSIDE DEPTH INCHES |
3.02 |
| INSIDE HEIGHT INCHES |
4.69 |
| INSIDE WIDTH INCHES |
4.69 |
| INSIDE DEPTH INCHES |
2.72 |
| BACKPLATE PART NO. |
VMBP55A |
| BACKPLATE DIMENSIONS - H X W " |
4.21 x 4.21 |
| TEMPERATURE RESISTANCE (F) |
+280 |
| TEMPERATURE RESISTANCE (C) |
+138 |
| OUTSIDE WIDTH INCHES |
5.03 |
| OUTSIDE HEIGHT INCHES |
5.03 |
| COVER TYPE |
Transparent |
| SERIES |
VM |
| NEMA RATING |
3, 3R, 4, 4X, 12 and 13 |
|
|
|
|
 |
|
|