Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vynckier Vm773 Vm 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover - Min Qty 3
See all 50 items in product family

Vynckier Vm773 Vm 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover - Min Qty 3

Item #: WBB692671

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($164.85)

Price: $54.95
Product Information
Customer Review
Product Q&A
Vynckier VM773 VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover

The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations.The "VM" standard enclosures include an opaque cover and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13

Product Specifications

    • BRANDVynckier
    • MANUFACTURERS PART NUMBERVM773
    • TYPEEnclosure
    • CONSTRUCTIONNon-Metallic
    • BACKPLATE PART NO. VMBP77A
    • BACKPLATE DIMENSIONS - H X W "6.18 x 6.18
    • TEMPERATURE RESISTANCE (F)+280
    • INSIDE DEPTH INCHES2.72
    • INSIDE WIDTH INCHES6.65
    • INSIDE HEIGHT INCHES6.65
    • OUTSIDE DEPTH INCHES3.02
    • OUTSIDE WIDTH INCHES7
    • OUTSIDE HEIGHT INCHES7
    • COVER TYPEOpaque
    • SERIESVM
    • TEMPERATURE RESISTANCE (C)+138
    • NEMA RATING3, 3R, 4, 4X, 12 and 13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!