Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Enclosures - Pushbutton (59)
Remove
Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts
Remove

      Items
Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts


Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts
Email This Page Printer Friendly Version
Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB692627
Minimum Quantity: 3 ($176.85)
Price: $58.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vynckier VM773K VM 7" X 7" X 3" Non-Metallic Enclosure, Opaque Cover, Knockouts

The VM Series range in size from from 5" x 3" to 7" x 7", varying depths, 10 sizes and a variety of configurations.The VM series "K" enclosures include an opaque cover, knockouts in the base and 4 non-metallic corner screwsOpaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035).Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature.Tongue, groove gasket fitting to ensure a tight seal.Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal.VALOX® material is easily punched, drilled, sawed or filed.VALOX® is a crystalline thermoplastic polyester.VALOX® resin offers a performance profile engineered for demanding end-use environments.The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and pushbutton housings in wet, dusty and corrosive environments. StandardsProtection degree: IP66 (IEC 529) ApprovalsUL Listed types: 4, 4x, 3, 3R, 12, 13CSA Listed types: 4, 4x, 3, 3R, 12, 13NEMA Rating types: 4, 4x, 3, 3R, 12, 13

Product Specifications
BRAND Vynckier
MANUFACTURERS PART NUMBER VM773K
TYPE Enclosure
CONSTRUCTION Non-Metallic
SERIES VM
OUTSIDE HEIGHT INCHES 7
OUTSIDE WIDTH INCHES 7
OUTSIDE DEPTH INCHES 3.02
INSIDE HEIGHT INCHES 6.65
INSIDE WIDTH INCHES 6.65
INSIDE DEPTH INCHES 2.72
BACKPLATE PART NO. VMBP77A
BACKPLATE DIMENSIONS - H X W " 6.18 x 6.18
TEMPERATURE RESISTANCE (F) +280
TEMPERATURE RESISTANCE (C) +138
NEMA RATING 3, 3R, 4, 4X, 12 and 13
COVER TYPE Opaque
INCLUDES Knockouts


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Vynckier VM776CTK VM 7" X 7" X 6" Non-Metallic Enclosure, Transparent Cover, Knockouts

Vynckier VM776CTK VM 7" X 7" X 6" Non-Metallic Enclosure, Transparent Cover, Knockouts

From $81.95
More Info
Add to Cart
Vynckier VM754CTK VM 7" X 5" X 4 Non-Metallic Enclosure, Transparent Cover, Knockouts

Vynckier VM754CTK VM 7" X 5" X 4 Non-Metallic Enclosure, Transparent Cover, Knockouts

From $46.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)