Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vynckier Vmbp77a Vm 7" X 7" Aluminum Mounting Plate - Min Qty 9
See all 50 items in product family

Vynckier Vmbp77a Vm 7" X 7" Aluminum Mounting Plate - Min Qty 9

Item #: WBB692555

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($128.25)

Price: $14.25
Product Information
Customer Review
Product Q&A
Vynckier VMBP77A VM 7" X 7" Aluminum Mounting Plate

The VM Series range in size from from 4" x 3" to 9" x 3", varying depths, 13 sizes and a variety of configurations. Opaque covers and all bases are made of impact and corrosive resistant VALOX® 357U thermoplastic polyester, light grey (RAL7035). Transparent covers are made from LEXAN® Polyurethane. Molded internal bosses for back panel mounting of components or DIN rails.ASTM D 648 up to 280°F (138°C) heat deflection temperature. Tongue, groove gasket fitting to ensure a tight seal. Seamless poured polyurethane gasket provides oil-resistant, watertight, dust tight seal. VALOX® material is easily punched, drilled, sawed or filed. VALOX® is a crystalline thermoplastic polyester. VALOX® resin offers a performance profile engineered for demanding end-use environments.

Product Specifications

    • BRANDVynckier
    • MANUFACTURERS PART NUMBERVMBP77A
    • TYPEMounting Plate
    • CONSTRUCTIONAluminum
    • SERIESVM
    • OUTSIDE WIDTH INCHES6.18
    • OUTSIDE HEIGHT INCHES6.18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!