Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 640 3-3/4" X 1-9/16" "Mini" Handy Box, 1-1/2" Deep, 1/2" End Knockouts, Drawn - Pkg Qty 50
See all 11 items in product family

Hubbell 640 3-3/4" X 1-9/16" "Mini" Handy Box, 1-1/2" Deep, 1/2" End Knockouts, Drawn - Pkg Qty 50

Item #: WBB197069

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $351.00 Save up to 67%
$2.29 each

Sold in packages of 50

Price: $114.50
Product Information
Customer Review
Product Q&A
Industrial handy box is designed for OEM and other industrial applications and is most often used for the connection of motor or control circuits on machinery. RACO catalog number 880 is the blank cover to fit this box.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES7.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBER640
    • PACKAGE QUANTITY50
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!