Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Electrical (641)
Remove
Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue, 50 Pack
Remove

      Items
Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue, 50 Pack Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue, 50 Pack


Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue, 50 Pack
Email This Page Printer Friendly Version
Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue, 50 Pack
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB806783
Minimum Quantity: 3 ($284.85)
Price: $94.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Carlon® A421, Box Cover, 4" Round, 2-Gang, Non-Metallic, Blue

4" Two Gang Non-Metallic Box Cover, 5/8" Raised, 7.4 Cuin. For Use With Two Devices.

Product Specifications
BRAND Carlon®
COLOR FINISH Blue
MANUFACTURERS PART NUMBER A421
PACKAGE QUANTITY 50
FEATURES "5/8"" Raised"
MATERIAL Non-Metallic
NUMBER OF GANGS 2
SIZE INCHES 4
SHAPE Round
DESCRIPTION Box Cover


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 119 Octagon Box 3-1/2", 1-1/2", 1/2" Side Knockouts, NMSC clamps, Stud Bracket

Hubbell 119 Octagon Box 3-1/2", 1-1/2", 1/2" Side Knockouts, NMSC clamps, Stud Bracket

From $4.57
More Info
Add to Cart
Hubbell 603 Switch Box 3"x2", 3-1/2" Deep, Gangable, NMSC Clamps, Stud Bracket

Hubbell 603 Switch Box 3"x2", 3-1/2" Deep, Gangable, NMSC Clamps, Stud Bracket

From $3.08
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)