Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Price by the foot, sold in 1000' reel

Carlon® Carflex® Liquidtight Fitting, 15004-001, Conduit, 3/8" 1000' Reel, Gray - Pkg Qty 1000
See all 12 items in product family

Carlon® Carflex® Liquidtight Fitting, 15004-001, Conduit, 3/8" 1000' Reel, Gray - Pkg Qty 1000

Item #: WBB806968

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.74 each

Sold in packages of 1,000

Price: $740.00
Product Information
Customer Review
Product Q&A
Carlon® Carflex® Liquidtight Fitting, 15004-001, Conduit, 3/8" 1000' Reel, Gray

3/8" Carflex® Gray Liquidtight Flexible Non-Metallic Conduit, 1,000' Reel.

Product Specifications

    • BRANDCarlon®
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER15004-001
    • PACKAGE QUANTITY1000' Reel
    • TYPEConduit
    • DESCRIPTIONCarflex® Liquidtight Fitting
    • MATERIALNon-Metallic
    • SIZE INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:27