Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 674 Handy Box 4"X2", 2-1/8" Deep, 3/4" End Knockouts, Welded - Pkg Qty 50
See all 11 items in product family

Hubbell 674 Handy Box 4"X2", 2-1/8" Deep, 3/4" End Knockouts, Welded - Pkg Qty 50

Item #: WBB197081

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $273.00 Save up to 24%
$4.14 each

Sold in packages of 50

Price: $207.00
Product Information
Customer Review
Product Q&A
Handy boxes are used for convenience outlets, switch boxes or small junction boxes.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES16.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2-1/8
    • DEPTH INCHES2-3/16
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER674
    • PACKAGE QUANTITY50
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!