Krylon S00609 El609 Green Insulating Varnish - 15.25 Oz - Pkg Qty 12
See all 3 items in product family

Krylon S00609 El609 Green Insulating Varnish - 15.25 Oz - Pkg Qty 12

Item #: WBB53014

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 12

Price: $70.80
Product Information
Customer Review
Product Q&A
El609 Green Insulating Varnish - 15.25 Oz

Fast drying, insulating enamels characterized by outstanding oil, chemical abrasion and water resistance. Enamel provides smooth, glossy surface which sheds dirt readily. Also used for treating windings and mechanical components and as an oil proof finish for field coils, starters and inside walls of control boxes. Package quantity is 12.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDKrylon®
    • MANUFACTURERS PART NUMBERs00609000
    • PACKAGE QUANTITY12
    • SIZE20 oz.
    • DESCRIPTIONInsulating Varnish Green

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!