Krylon S00601000 El601 Red Insulating Varnish - 15.25 Oz. - Pkg Qty 12
See all 3 items in product family

Krylon S00601000 El601 Red Insulating Varnish - 15.25 Oz. - Pkg Qty 12

Item #: WBB53020

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$5.70 each

Sold in packages of 12

Price: $68.40
Product Information
Customer Review
Product Q&A
El601 Red Insulating Varnish - 15.25 Oz.

Fast drying, insulating enamels characterized by outstanding oil, chemical abrasion and water resistance. Enamel provides smooth, glossy surface which sheds dirt readily. Also used for treating windings and mechanical components and as an oil proof finish for field coils, starters and inside walls of control boxes. Package quantity is 12.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDKrylon®
    • MANUFACTURERS PART NUMBERS00601
    • PACKAGE QUANTITY12
    • SIZE20 oz.
    • DESCRIPTIONInsulating Varnish Red

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Sealer

Your review: I have been using this varnish on the inside of engines to seal the cam valley and aide the oil returning to the pan

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!