Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electrical Boxes & Enclosures


(3,521 Items)
Sub Category
Boxes - Electrical (641)
Remove
Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts
Remove

      Items
Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts


Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts
Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB197099
List Price $15.56    Save 44%
Price: $8.70 ea.
(Sold in pkg of 25, $217.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hubbell 696 Masonry Box, 2 Device, Non-gangable, 3-1/2" Deep, 1/2" & 3/4" End Knockouts

Made of corrosion resistant welded galvanized steel for long lasting durability. Rectangular shape fits square cuts in blocks. Includes standard 1/2" and 3/4" concentric knockouts. Device ears formed inside box, preventing mortar from getting in device holes. Allows two or more devices side-by-side. 2-1/2" D boxes used in 4" block walls. 3-1/2" D boxes used in 6 or 8" block walls. UL listed. Package quantity is 10.

Product Specifications
BRAND RACO
CAPACITY CUBIC INCHES 45.0
COLOR FINISH Galvanized Steel
WIDTH INCHES 3-25/32
DEPTH INCHES 4
HEIGHT INCHES 4
MANUFACTURERS PART NUMBER 696
PACKAGE QUANTITY 25
TYPE Electrical Boxes
CONSTRUCTION Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hubbell 119 Octagon Box 3-1/2", 1-1/2", 1/2" Side Knockouts, NMSC clamps, Stud Bracket

Hubbell 119 Octagon Box 3-1/2", 1-1/2", 1/2" Side Knockouts, NMSC clamps, Stud Bracket

From $4.57
More Info
Add to Cart
Hubbell 603 Switch Box 3"x2", 3-1/2" Deep, Gangable, NMSC Clamps, Stud Bracket

Hubbell 603 Switch Box 3"x2", 3-1/2" Deep, Gangable, NMSC Clamps, Stud Bracket

From $3.08
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)