Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 295 Round Ceiling Fan Support Pan 4", 1/2" Deep, 1/2" Bottom Knockouts - Pkg Qty 10
See all 4 items in product family

Hubbell 295 Round Ceiling Fan Support Pan 4", 1/2" Deep, 1/2" Bottom Knockouts - Pkg Qty 10

Item #: WBB197012

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $79.70 Save up to 46%
$4.32 each

Sold in packages of 10

Price: $43.20
Product Information
Customer Review
Product Q&A
Ceiling fan rated pans are used in the installation of heavy light fixtures or ceiling fans.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES6.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES1/2
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER295
    • PACKAGE QUANTITY10
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!