Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 292 Round Ceiling Pan 3-1/2", 3/4" Deep, 1/2" Center Bottom Knockout, Nmsc Clamps - Pkg Qty 50
See all 4 items in product family

Hubbell 292 Round Ceiling Pan 3-1/2", 3/4" Deep, 1/2" Center Bottom Knockout, Nmsc Clamps - Pkg Qty 50

Item #: WBB197008

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.88 each

Sold in packages of 50

Price: $94.00
Product Information
Customer Review
Product Q&A
Ceiling pans are used in the installation of ceiling or wall lighting fixtures. Not designed for ceiling fan support.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES4.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES9-1/4
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES5
    • MANUFACTURERS PART NUMBER292
    • PACKAGE QUANTITY50
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!