Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 685 Square 4", 2-Device, 2-1/8"D, 1/2"&3/4" Side Knockouts, Stud Bracket, Drawn - Pkg Qty 25
See all 56 items in product family

Hubbell 685 Square 4", 2-Device, 2-1/8"D, 1/2"&3/4" Side Knockouts, Stud Bracket, Drawn - Pkg Qty 25

Item #: WBB197087

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $414.50 Save up to 75%
$4.16 each

Sold in packages of 25

Price: $104.00
Product Information
Customer Review
Product Q&A
Switch boxes are used to house wiring devices such as switches or receptacles. Ideal for exposed work surface applications where two devices are required.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES30.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES2-3/16
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER685
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!