Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 265 Square Box 4-11/16", 2-1/8" Deep, 3/4" & 1" Side Knockouts, Welded - Pkg Qty 25
See all 53 items in product family

Hubbell 265 Square Box 4-11/16", 2-1/8" Deep, 3/4" & 1" Side Knockouts, Welded - Pkg Qty 25

Item #: WBB196995

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.25 Save up to 71%
$2.75 each

Sold in packages of 25

Price: $68.75
Product Information
Customer Review
Product Q&A
4-11/16" square boxes are used for a wide variety of commercial or industrial applications where larger-sized conductors or wiring devices are needed and additional volume is required.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES42.0
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4-11/16
    • DEPTH INCHES2-3/16
    • HEIGHT INCHES4-11/16
    • MANUFACTURERS PART NUMBER265
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!