Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 239 Square Box 4", 2-1/8" Deep, 1/2" & 3/4" Side Knockouts, For Plenum Box, Drawn - Pkg Qty 25
See all 52 items in product family

Hubbell 239 Square Box 4", 2-1/8" Deep, 1/2" & 3/4" Side Knockouts, For Plenum Box, Drawn - Pkg Qty 25

Item #: WBB196959

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $437.25 Save up to 74%
$4.53 each

Sold in packages of 25

Price: $113.25
Product Information
Customer Review
Product Q&A
Plenum boxes are used in above-ceiling applications where air-tight enclosures are required. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices. To maintain plenum seal, must use 762 gasketed cover.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES30.3
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES4
    • DEPTH INCHES2-3/16
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBER239
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed