Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 256 Square Box 4", 3-1/2" Deep,1/2"& 3/4" Side Knockouts, Large Capacity Box - Pkg Qty 25
See all 53 items in product family

Hubbell 256 Square Box 4", 3-1/2" Deep,1/2"& 3/4" Side Knockouts, Large Capacity Box - Pkg Qty 25

Item #: WBB196990

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.50 Save up to 76%
$3.22 each

Sold in packages of 25

Price: $80.50
Product Information
Customer Review
Product Q&A
Large capacity design accomodates oversized devices. For use in industrial, commercial, or residential applications.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES45
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES3-1/2
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBER256
    • PACKAGE QUANTITY25
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!