Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 500 Switch Box 3"X2, 2-1/2" Deep, Gangable, 1/2" End Knockouts, W/Plaster Ears - Pkg Qty 50
See all 56 items in product family

Hubbell 500 Switch Box 3"X2, 2-1/2" Deep, Gangable, 1/2" End Knockouts, W/Plaster Ears - Pkg Qty 50

Item #: WBB197031

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$7.10 each

Sold in packages of 50

Price: $355.00
Product Information
Customer Review
Product Q&A
Switch boxes are used to house wiring devices such as switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES12.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBER500
    • PACKAGE QUANTITY50
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!