Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 487 Switch Box 3"X2", 2-1/4"D, Gngable, Nmsc Clamps,Beveled Corners,Old Work Clip - Pkg Qty 20
See all 56 items in product family

Hubbell 487 Switch Box 3"X2", 2-1/4"D, Gngable, Nmsc Clamps,Beveled Corners,Old Work Clip - Pkg Qty 20

Item #: WBB197030

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 20

Price: $255.00
Product Information
Customer Review
Product Q&A
Switch boxes are used to house wiring devices such as switches or receptacles.

Product Specifications

    • BRANDRACO
    • CAPACITY CUBIC INCHES10.5
    • COLOR FINISHGalvanized Steel
    • WIDTH INCHES2
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES3
    • MANUFACTURERS PART NUMBER487
    • PACKAGE QUANTITY20
    • TYPEElectrical Boxes
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!