Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5390-0 Three Gang Deep Weatherproof Box 7-3/4" Outlets Gray

Hubbell 5390-0 Three Gang Deep Weatherproof Box 7-3/4" Outlets Gray

Item #: WBB200945

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $27.95
Product Information
Customer Review
Product Q&A
Seamless die cast aluminum construction. Reinforced connector outlets. State-of-the-art powder coat finish. Eight box mounting options with detachable lugs provided. Four closure plugs included. Ground screws installed. Multi-lingual instructions in each package. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. For use in branch circuit wiring in wet, damp, or dry locations. Can be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES6-3/8
    • DEPTH INCHES2-3/4
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5390-0
    • PACKAGE QUANTITY1
    • TYPEWeatherproof Electrical Boxes
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well Made 3 Gang Box

Your review: Weatherproof 3 gang boxes aren't easy to find, this one from Bell is well made and relatively inexpensive. The only change I would make is to include metal closure plugs instead of plastic,( which look cheap compared to the quality of the box.)

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:66