Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5019-0 2-Pak One Gang Multipurpose Gasket - Pkg Qty 20
See all 3 items in product family

Hubbell 5019-0 2-Pak One Gang Multipurpose Gasket - Pkg Qty 20

Item #: WBB200860

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.26 each

Sold in packages of 20

Price: $25.20
Product Information
Customer Review
Product Q&A
Each gasket has cut outs for a toggle switch, duplex receptacle and 1.406" dia. round receptacle. Remove the cut outs for the duplex and round receptacles for a GFCI receptacle opening.

Product Specifications

    • BRANDBELL
    • COLOR FINISHBlack
    • WIDTH INCHES3
    • DEPTH INCHES1/8
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5019-0
    • PACKAGE QUANTITY20
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:21