Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5374-0 4" Round Weatherproof Cover Blank - Pkg Qty 30

Hubbell 5374-0 4" Round Weatherproof Cover Blank - Pkg Qty 30

Item #: WBB200938

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.98 each

Sold in packages of 30

Price: $29.40
Product Information
Customer Review
Product Q&A
Rugged metallic construction. State-of-the-art powder coat finish. Includes installation hardware, gasket, and multi-lingual instructions.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES5
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES3-1/2
    • MANUFACTURERS PART NUMBER5374-0
    • PACKAGE QUANTITY30
    • TYPEWeatherproof Electrical Box Accessories

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:66