Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5654-1 5" Round Ceiling Closure Plate, Fixture Stud & Universal Mount Strap - Pkg Qty 10
See all 3 items in product family

Hubbell 5654-1 5" Round Ceiling Closure Plate, Fixture Stud & Universal Mount Strap - Pkg Qty 10

Item #: WBB200972

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.83 each

Sold in packages of 10

Price: $38.30
Product Information
Customer Review
Product Q&A
Rugged metallic construction. State-of-the-art powder coat paint finish provides a scratch-resistant surface.

Product Specifications

    • BRANDBELL
    • COLOR FINISHOff White
    • WIDTH INCHES5-1/4
    • DEPTH INCHES1/8
    • HEIGHT INCHES5-1/4
    • MANUFACTURERS PART NUMBER5654-1
    • PACKAGE QUANTITY10
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:23