Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5269-1 Closure Plug 1/2 Npt, White, Polybag - Pkg Qty 75
See all 7 items in product family

Hubbell 5269-1 Closure Plug 1/2 Npt, White, Polybag - Pkg Qty 75

Item #: WBB200974

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.41 each

Sold in packages of 75

Price: $105.75
Product Information
Customer Review
Product Q&A
White closure plugs are nonmetallic. For use with Bell weatherproof boxes, extension adapters, cluster covers and round splice boxes to seal off unused outlets.

Product Specifications

    • BRANDBELL
    • COLOR FINISHWhite
    • WIDTH INCHES1/2
    • DEPTH INCHES1/8
    • HEIGHT INCHES1/2
    • MANUFACTURERS PART NUMBER5269-1
    • PACKAGE QUANTITY75
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONLexan (P/C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!