Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5302-0 Mounting Lugs 2 & 2 Screws - Pkg Qty 100

Hubbell 5302-0 Mounting Lugs 2 & 2 Screws - Pkg Qty 100

Item #: WBB200980

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.86 each

Sold in packages of 100

Price: $86.00
Product Information
Customer Review
Product Q&A
Box mounting lugs 2 & 2 screws.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES1/2
    • DEPTH INCHES1/8
    • HEIGHT INCHES1
    • MANUFACTURERS PART NUMBER5302-0
    • PACKAGE QUANTITY100
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONDie Cast Zinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!