Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5400-0 Single Gang Weatherproof Extension Adapter 6-1/2" Outlets Gray - Pkg Qty 20
See all 4 items in product family

Hubbell 5400-0 Single Gang Weatherproof Extension Adapter 6-1/2" Outlets Gray - Pkg Qty 20

Item #: WBB200947

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.30 each

Sold in packages of 20

Price: $106.00
Product Information
Customer Review
Product Q&A
Installation hardware, gasket, and ground screw provided. Closure plug provided. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES2-5/6
    • DEPTH INCHES1-1/3
    • HEIGHT INCHES4-4/7
    • MANUFACTURERS PART NUMBER5400-0
    • PACKAGE QUANTITY20
    • TYPEWeatherproof Electrical Box Accessories
    • CONSTRUCTIONDie Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!