Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell 5141-0 Single Gang Weatherproof Switch Cover 3-Way - Pkg Qty 8
See all 7 items in product family

Hubbell 5141-0 Single Gang Weatherproof Switch Cover 3-Way - Pkg Qty 8

Item #: WBB200869

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.91 each

Sold in packages of 8

Price: $31.28
Product Information
Customer Review
Product Q&A
Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware and multi-lingual instructions. Single-gang covers are supplied with a switch - no need to purchase separate components. Switch/cover units are supplied with the switch unassembled to the cover.

Product Specifications

    • BRANDBELL
    • COLOR FINISHGray
    • WIDTH INCHES4-1/2
    • DEPTH INCHES1
    • HEIGHT INCHES4-1/2
    • MANUFACTURERS PART NUMBER5141-0
    • PACKAGE QUANTITY8
    • TYPEWeatherproof Electrical Box Covers
    • MOUNT ALLIGNMENTVertical
    • MOUNT TYPEDevice

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:64